Shop All High Speed Steel End Mills
Osg
HSS End Mill, 3/4in.dia., 1-5/8in.Cut L
Mfr # 5402300
Zoro # G1692671
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 3/4"
- Number of Flutes 4
- End Mill Style Square
- Finish Bright (Uncoated)
- Length of Cut 1 5/8 in
Product Information
- Brand Osg
- MFR # 5402300
- Zoro # G1692671
- Country of Origin Brazil
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 3/4" |
Length of Cut | 1 5/8 in |
Dimension Type | Fractional Inch |
Shank Dia. | 5/8 in |
Milling Dia. | 3/4 in |
Overall Length | 3 3/4 in |
Description
Square End Mill, 3/4 in Milling Dia., Cobalt, Bright (Uncoated), Weldon Flat, Length of Cut 1 5/8 in, Overall Length 3 3/4 in, Shank Dia. 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON Marking Chalk, Standard, Black, 3 lb. (103BLACK)
- WILLIAMS Williams Ratchet Box Wrench, 12 pt., 5/8 x 3/4" (RB-2024)
- EVOLUTION 12" Segmented Edge Diamond Blade (D300SEG-CS2)
- ZORO SELECT Carpet Moulding Bar, Aluminum (1VZT5)
- OSG HSS End Mill, 3/4in.dia., 3/4in.Cut L (4105400)
- OSG HSS End Mill, 25.0mm1-5/8in.Cut L (5805200)
- OSG HSS End Mill, 9/32in.dia., 9/16in.Cut L (5730600)
- OSG HSS End Mill, 1-1/2in.dia., 2in.Cut L (4313300)
- OSG HSS End Mill, 3/4in.dia., 1-7/8in.Cut L (5743200)
- OSG HSS End Mill, 5/64in.dia., 1in.Cut L (5961200)
- DRILL AMERICA 5/16"x3/8" HSS 2 Flute Double End End Mill, Flute Length: 9/16" (DWCT210)
- Osg High Speed Steel End Mills