Shop All High Speed Steel End Mills
Osg
HSS End Mill, 2in.dia., 2in.Cut L
Mfr # 6920105
Zoro # G1697687
Free Shipping & Returns
$730.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 2"
- Number of Flutes 8
- End Mill Style Square
- Finish Tin
- Length of Cut 2 in
Product Information
- Brand Osg
- MFR # 6920105
- Zoro # G1697687
- Country of Origin Japan
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 2" |
Length of Cut | 2 in |
Shank Dia. | 1 1/4 in |
Overall Length | 4 1/2 in |
Dimension Type | Fractional Inch |
Milling Dia. | 2 in |
Description
Square End Mill, 2 in Milling Dia., High Speed Steel, TiN, Weldon Flat, Length of Cut 2 in, Overall Length 4 1/2 in, Shank Dia. 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip, DIN 6336 Similar, D=M08X25, D1= 32, External Thread, Steel, Black Plastic, Cap: Black (K0155.408X25)
- BESSEY 98" Bar Clamp, 3-3/4" Throat Depth (KREV98)
- MITUTOYO Tube Micrometer, 0 to 1", 0.0001" (115-313)
- DRILL AMERICA 5/64" HSS Left Hand Jobber Length Drill Bit (DWDLH5/64)
- OSG HSS End Mill, 11/16in.dia., 1-5/8in.Cut L (5742008)
- OSG HSS End Mill, 1/2in.dia., 1-1/4in.Cut L (5741408)
- OSG HSS End Mill, 3/4in.dia., 1-5/8in.Cut L (5313100)
- OSG HSS End Mill, 1/4in.dia., 5/8in.Cut L (5740500)
- OSG HSS End Mill, 29/32in.dia., 1-7/8in.Cut L (5743400)
- OSG HSS End Mill, 1/2in.dia., 1-1/4in.Cut L (6900105)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2 Bright 13/16"x5/8"x1-1/2"x4" (C41632)
- Osg High Speed Steel End Mills