Shop All High Speed Steel End Mills
Osg
HSS End Mill, 2in.dia., 2in.Cut L
Mfr # 5407400
Zoro # G1692461
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 2"
- Number of Flutes 4
- End Mill Style Square
- Finish Bright (Uncoated)
- Length of Cut 2 in
Product Information
- Brand Osg
- MFR # 5407400
- Zoro # G1692461
- Country of Origin Japan
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 2" |
Length of Cut | 2 in |
Dimension Type | Fractional Inch |
Overall Length | 5 3/4 in |
Milling Dia. | 2 in |
Shank Dia. | 2 in |
Description
Square End Mill, 2 in Milling Dia., Cobalt, Bright (Uncoated), Weldon Flat, Length of Cut 2 in, Overall Length 5 3/4 in, Shank Dia. 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/2" Drive 12 Point Standard SAE Socket 3/8" (80689)
- SUPERCUT 68-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (503029)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/4 In (P6422NC)
- BLACK & DECKER Bench, 6, Whl A60 (429633-00)
- OSG HSS End Mill, 1-1/2in.dia., 3in.Cut L (5486200)
- OSG HSS End Mill, 3/4in.dia., 2-1/2in.Cut L (4551408)
- OSG HSS End Mill, 1/2in.dia., 1-1/4in.Cut L (5741408)
- OSG HSS End Mill, 8.5mm9/16in.Cut L (5808600)
- OSG End Mill, 3/8in.dia., 3/4in.Cut L (6600500)
- OSG HSS End Mill, 7/16in.dia., 1in.Cut L (5300600)
- DRILL AMERICA 7/32" HSS 4 Flute Single End End Mill, End Mill Material: High Speed Steel (BRCF307)
- Osg End Mills