Shop All High Speed Steel End Mills
Osg
HSS End Mill, 25/32in.dia., 1-7/8in.Cut L
Mfr # 5742608
Zoro # G1698055
product price: $60.85
/ea
$60.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 25/32"
- Number of Flutes 6
- End Mill Style Square
- Finish Ticn
- Length of Cut 1 7/8 in
Product Information
- Brand Osg
- MFR # 5742608
- Zoro # G1698055
- Country of Origin Japan
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 25/32" |
Length of Cut | 1 7/8 in |
Shank Dia. | 5/8 in |
Dimension Type | Fractional Inch |
Milling Dia. | 25/32 in |
Overall Length | 4 in |
Description
Square End Mill, 25/32 in Milling Dia., High Speed Steel, TiCN, Weldon Flat, Length of Cut 1 7/8 in, Overall Length 4 in, Shank Dia. 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 1/2" Air Impact Wrench, Quiet, 1300ft-lb Nut-busting Torque (2235QPTIMAX)
- MILWAUKEE TOOL 15 pc. SHOCKWAVE Impact Duty RED HELIX Titanium Drill Bit Set (48-89-4670)
- BON TOOL Epoxy Base Tool, Stainless Steel 6" X 6", 1" Radius 4" Lip Wood Handle (22-815)
- CLEVELAND Screw Machine Drill Bit, 9/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (C14205)
- OSG HSS End Mill, 7/8in.dia., 1-7/8in.Cut L (4702100)
- OSG HSS End Mill, 1in.dia., 2in.Cut L (5743900)
- OSG HSS End Mill, 25/32in.dia., 1-7/8in.Cut L (5742600)
- OSG HSS End Mill, 5/8in.dia., 1-3/8in.Cut L (5401305)
- OSG HSS End Mill, 11/16in.dia., 1-5/8in.Cut L (5742008)
- OSG HSS End Mill, 17/32in.dia., 1-3/8in.Cut L (5741500)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2-TC TiCN 3/16"x3/8"x1-1/4"x3-1/16" (C39107)
- Osg High Speed Steel End Mills