Shop All High Speed Steel End Mills
Osg
HSS End Mill, 1in.dia., 2in.Cut L
Mfr # 5415108
Zoro # G1693636
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 1"
- Number of Flutes 4
- End Mill Style Square
- Finish Ticn
- Length of Cut 2 in
Product Information
- Brand Osg
- MFR # 5415108
- Zoro # G1693636
- Country of Origin Brazil
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 1" |
Length of Cut | 2 in |
Dimension Type | Fractional Inch |
Shank Dia. | 1 in |
Overall Length | 4 1/2 in |
Milling Dia. | 1 in |
Description
Square End Mill, 1 in Milling Dia., Cobalt, TiCN, Weldon Flat, Length of Cut 2 in, Overall Length 4 1/2 in, Shank Dia. 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 4In 10TPI HCS Shank Jigsaw Blade, PK100 (T101BR100)
- JAMESON Duct Hunter Accessory Kit for 1/4" Rod (16-14-AK)
- CUSTOM BUILDING PRODUCTS Sanded Tilecaulk10.5Swht (PC1110S-6)
- S & W MANUFACTURING Knrl Knob Stud, M6, 19mm dia., 19mm, SS (MWSS-013)
- OSG HSS End Mill, 29/32in.dia., 1-7/8in.Cut L (5743400)
- OSG HSS End Mill, 5/8in.dia., 1-5/16in.Cut L (5732300)
- OSG HSS End Mill, 27/32in.dia., 1-7/8in.Cut L (5402900)
- OSG HSS End Mill, 1/2in.dia., 2in.Cut L (4300300)
- OSG HSS End Mill, 9/32in.dia., 11/16in.Cut L (5740600)
- OSG HSS End Mill, 11/16in.dia., 1-5/16in.Cut L (5732408)
- OSG HSS End Mill, 1/2in.dia., 3in.Cut L (5571100)
- Osg End Mills