Shop All Tapered End Mills
Osg
HSS End Mill, 1/8in.dia., 1-1/4in.Cut L
Mfr # 5974500
Zoro # G1690818
product price: $85.79
/ea
Free Shipping & Returns
$85.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Style Tapered
- Material - Machining Cobalt
- End Mill Cutting Type Center Cutting
- Measurement System Fractional Inch
- Taper Angle Per Side 10.0 Degrees
Product Information
- Brand Osg
- MFR # 5974500
- Zoro # G1690818
- Country of Origin Japan
- Category Tapered End Mills
Dimensions
Tip Dia. | 1/8 in |
Length of Cut | 1 1/4 in |
Overall Length | 3 3/8 in |
Shank Dia. | 5/8 in |
Dimension Type | Fractional Inch |
Tip Diameter | 0.125" |
Large End Dia. | 5/8 in |
Description
Tapered End Mill, Tapered, Cobalt, 10.0 Degrees Taper Angle per Side, 1/8 in Tip Dia., Bright (Uncoated), Fractional Inch, 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 6" Mill Single Cut Bastard File - Carded (21825NN)
- DELTA POWER EQUIPMENT PLANER KNIVES 12.5"" 2PK (22-562)
- YG-1 TOOL CO 3 Flute Spiral Pointed Plug Super Hss Steam Oxide (M9243)
- LENOX Hole Saw, Bi-Metal, Dia 2-9/16 (3004141L)
- OSG HSS End Mill, 1/8in.dia., 3/4in.Cut L (5974200)
- OSG HSS End Mill, 3/16in.dia., 3-1/4in.Cut L (5945600)
- OSG HSS End Mill, 1/4in.dia., 3/4in.Cut L (5976100)
- OSG HSS End Mill, 1/2in.dia., 1-1/4in.Cut L (5968100)
- OSG HSS End Mill, 1/2in.dia., 3-1/4in.Cut L (5938300)
- OSG HSS End Mill, 1/4in.dia., 2-1/4in.Cut L (5966400)
- COBRA CARBIDE Endmill, Taper Endmill Square AlTiN Coated, 1/8, Length of Cut: 1" (60078)
- Osg End Mills