Shop All Tapered End Mills
Osg
HSS End Mill, 1/4in.dia., 2-1/4in.Cut L
Mfr # 5966400
Zoro # G1690860
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Style Tapered
- Material - Machining Cobalt
- End Mill Cutting Type Center Cutting
- Measurement System Fractional Inch
- Taper Angle Per Side 7.0 Degrees
Product Information
- Brand Osg
- MFR # 5966400
- Zoro # G1690860
- Country of Origin Japan
- Category Tapered End Mills
Dimensions
Tip Dia. | 1/4 in |
Length of Cut | 2 1/4 in |
Overall Length | 4 1/2 in |
Shank Dia. | 3/4 in |
Tip Diameter | 0.250" |
Dimension Type | Fractional Inch |
Large End Dia. | 3/4 in |
Description
Tapered End Mill, Tapered, Cobalt, 7.0 Degrees Taper Angle per Side, 1/4 in Tip Dia., Bright (Uncoated), Fractional Inch, 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Pointing Trowel w/Woo, 4-1/2" x 2-1/4 (GG421)
- SLICE Self-Retracting Blade Utility Knife, Green (10554)
- GRAY TOOLS Pinch Bar, 1-1/4" Width Of Cut X 1" Shank X 60" Long, Nickel Plate (C73)
- VISUAL WORKPLACE Plotter Part-Faber Blade, CB09UA (90-1329-CB09)
- OSG HSS End Mill, 5/64in.dia., 1/2in.Cut L (5931100)
- OSG HSS End Mill, 1/4in.dia., 1-1/4in.Cut L (5976300)
- OSG HSS End Mill, 1/2in.dia., 2-1/4in.Cut L (5938200)
- OSG HSS End Mill, 3/8in.dia., 1-1/4in.Cut L (5957100)
- OSG HSS End Mill, 1/4in.dia., 2-1/4in.Cut L (5946400)
- OSG HSS End Mill, 1/4in.dia., 3-1/4in.Cut L (5916500)
- COBRA CARBIDE Endmill, Taper Endmill Square Uncoated, 1/4, Length of Cut: 2" (60090)
- Osg End Mills