Shop All Tapered End Mills
Osg
HSS End Mill, 1/2in.dia., 3-1/4in.Cut L
Mfr # 5938300
Zoro # G1691621
original price:
$103.50
4% off
Free Shipping & Returns
$98.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Style Tapered
- Material - Machining Cobalt
- End Mill Cutting Type Center Cutting
- Measurement System Fractional Inch
- Taper Angle Per Side 2.0 Degrees
Product Information
- Brand Osg
- MFR # 5938300
- Zoro # G1691621
- Country of Origin Japan
- Category Tapered End Mills
Dimensions
Tip Dia. | 1/2 in |
Length of Cut | 3 1/4 in |
Overall Length | 5 3/8 in |
Shank Dia. | 5/8 in |
Tip Diameter | 0.500" |
Dimension Type | Fractional Inch |
Large End Dia. | 5/8 in |
Description
Tapered End Mill, Tapered, Cobalt, 2.0 Degrees Taper Angle per Side, 1/2 in Tip Dia., Bright (Uncoated), Fractional Inch, 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON 18 Leaf Standard Thread Pitch Gauge (12018)
- LENOX Band Saw Blade, 13 ft. 2 in L, 1/2" W, 4 TPI, 0.025" Thick, Steel (1779248)
- BLAIR EQUIPMENT CO 0.62 In. Rotabroach Annular Cutters- 3 Piece (BLR-111243)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1x7/8x1-7/8x4-1/8 (C33180)
- OSG HSS End Mill, 1/4in.dia., 2-1/4in.Cut L (5946400)
- OSG HSS End Mill, 1/4in.dia., 3-1/4in.Cut L (5916500)
- OSG HSS End Mill, 1/4in.dia., 2-1/4in.Cut L (5966400)
- OSG HSS End Mill, 1/8in.dia., 1in.Cut L (5934300)
- OSG HSS End Mill, 3/8in.dia., 2-1/4in.Cut L (5917200)
- OSG HSS End Mill, 3/32in.dia., 1in.Cut L (5942200)
- COBRA CARBIDE Endmill, Taper Endmill Ball Uncoated, 1/4 (60250)
- Osg Tapered End Mills