Shop All Tapered End Mills
Osg
HSS End Mill, 1/2in.dia., 2-1/4in.Cut L
Mfr # 5938200
Zoro # G1691630
product price: $82.99
/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Style Tapered
- Material - Machining Cobalt
- End Mill Cutting Type Center Cutting
- Measurement System Fractional Inch
- Taper Angle Per Side 2.0 Degrees
Product Information
- Brand Osg
- MFR # 5938200
- Zoro # G1691630
- Country of Origin Japan
- Category Tapered End Mills
Dimensions
Tip Dia. | 1/2 in |
Length of Cut | 2 1/4 in |
Overall Length | 4 3/8 in |
Shank Dia. | 5/8 in |
Tip Diameter | 0.500" |
Dimension Type | Fractional Inch |
Large End Dia. | 5/8 in |
Description
Tapered End Mill, Tapered, Cobalt, 2.0 Degrees Taper Angle per Side, 1/2 in Tip Dia., Bright (Uncoated), Fractional Inch, 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARAGON DIAMOND TOOLS 12'' x 080 x 1'' x 10mm Segments Ceramic Tile Blade (CTB-12-10)
- MILWAUKEE TOOL BIG HAWG w/Carbide Teeth Kit - 10PC (49-56-9290)
- WESTWARD H5 Bottom, 9/16-18NF (440-3326)
- HYDE Multi-Tool, w/Hammer Head, Black/Silver (02980)
- OSG HSS End Mill, 1/2in.dia., 1-1/4in.Cut L (5948100)
- OSG Tapered End Mill, 1.82mm Large End dia. (45810072)
- OSG HSS End Mill, 1/4in.dia., 3/4in.Cut L (5976100)
- OSG HSS End Mill, 1/8in.dia., 1-1/4in.Cut L (5974500)
- OSG HSS End Mill, 1/4in.dia., 1-1/4in.Cut L (5956300)
- OSG HSS End Mill, 1/8in.dia., 1in.Cut L (5964300)
- OSG HSS End Mill, 3/32in.dia., 1in.Cut L (5942200)
- Osg End Mills