Shop All High Speed Steel End Mills
Osg
HSS End Mill, 1/2in.dia., 1-1/4in.Cut L
Mfr # 5411500
Zoro # G1693776
original price:
$46.70
29% off
new price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 1/2"
- Number of Flutes 6
- End Mill Style Square
- Finish Bright (Uncoated)
- Length of Cut 1 1/4 in
Product Information
- Brand Osg
- MFR # 5411500
- Zoro # G1693776
- Country of Origin Brazil
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 1/2" |
Length of Cut | 1 1/4 in |
Overall Length | 3 1/4 in |
Shank Dia. | 1/2 in |
Milling Dia. | 1/2 in |
Dimension Type | Fractional Inch |
Description
Square End Mill, 1/2 in Milling Dia., Cobalt, Bright (Uncoated), Weldon Flat, Length of Cut 1 1/4 in, Overall Length 3 1/4 in, Shank Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL WIRE 5 Piece Cutter Set for Hand Held Units, (HECS)
- GEARWRENCH 1/2" Drive Extendable Flex Handle/Breaker Bar 18" - 24" (87852)
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 7/8 in Size, Deep Socket, Black Phosphate (49-66-6502)
- SK HAND TOOLS Breaker Bar, 15" 3/8" Drive Flex Breaker (45155)
- OSG HSS End Mill, 3/8in.dia., 3/4in.Cut L (5740900)
- OSG End Mill, 3/8in.dia., 3/4in.Cut L (6410500)
- OSG HSS End Mill, 5/32in.dia., 7/16in.Cut L (5209100)
- OSG HSS End Mill, 3/4in.dia., 3in.Cut L (5453100)
- OSG HSS End Mill, 3/4in.dia., 1-5/8in.Cut L (5402300)
- OSG HSS End Mill, 3/16in.dia., 7/16in.Cut L (5730300)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2-TC TiCN 1/4"x3/8"x1-1/4"x3-1/16" (C39109)
- Osg End Mills