Shop All High Speed Steel End Mills
Osg
HSS End Mill, 11/16in.dia., 1-5/8in.Cut L
Mfr # 5742008
Zoro # G1698131
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 11/16"
- Number of Flutes 4
- End Mill Style Square
- Finish Ticn
- Length of Cut 1 5/8 in
Product Information
- Brand Osg
- MFR # 5742008
- Zoro # G1698131
- Country of Origin Japan
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 11/16" |
Length of Cut | 1 5/8 in |
Shank Dia. | 1/2 in |
Dimension Type | Fractional Inch |
Milling Dia. | 11/16 in |
Overall Length | 3 5/8 in |
Description
Square End Mill, 11/16 in Milling Dia., High Speed Steel, TiCN, Weldon Flat, Length of Cut 1 5/8 in, Overall Length 3 5/8 in, Shank Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Point Tap, Plug 2 Flutes (13289)
- STM 4 Solid Nut Inside Spring Caliper (231150)
- BONDHUS 1/4" Ball End Blade - Extra Long Length (3612)
- DEWALT 8" 18 TPI Straight Back Bi-Metal Reciprocating Blade (25 pack) (DW4821B25)
- OSG HSS End Mill, 16.0mm1-5/16in.Cut L (5802100)
- OSG HSS End Mill, 3/4in.dia., 3in.Cut L (5453100)
- OSG End Mill, 5/32in.dia., 15/64in.Cut L (6767805)
- OSG HSS End Mill, 1/2in.dia., 1-1/4in.Cut L (5411500)
- OSG HSS End Mill, 1/4in.dia., 5/8in.Cut L (5740500)
- OSG HSS End Mill, 7/16in.dia., 1/2in.Cut L (4569808)
- OSG HSS End Mill, 3/8in.dia., 1-1/2in.Cut L (5460500)
- Osg High Speed Steel End Mills