Shop All Screw Machine Length Drill Bits
Osg
Flat Bottom Drill Bit, 5.00 mm Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish
Mfr # 3330500
Zoro # G0576331
$63.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Shank Type Straight
- Drill Bit Point Angle 180 Degrees
- Decimal Equivalent 0.1969
- Drill Bit Material Solid Carbide
Product Information
- Brand Osg
- MFR # 3330500
- Zoro # G0576331
- Country of Origin Japan
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 5.00 mm |
Shank Dia. | 6.00 mm |
Overall Length | 65.00 mm |
Flute Length | 24.00 mm |
Maximum Drilling Depth | 24.00 mm |
Depth:Dia. Ratio | 2xD |
Depth x Dia. Ratio | 2xD |
Shank Length | 39.90 mm |
Drill Diameter Tolerance | +0.000mm/-0.018mm |
Description
Flat Bottom Drill Bit, Drill Bit Size 5.00 mm, 180 Degrees Drill Bit Point Angle, Flat Bottom, Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Striking Wrench, Straight, 24mm (306 24)
- WESTWARD Combination Wrench, 2-1/8", SAE, 12 pt. (54RZ03)
- CRESCENT LUFKIN 1/2" x 15m/50' Atlas® SAE/Metric Dual Sided Chrome Clad®/Nubian® Double Duty Oil Gauging Tape (CN1293SMEF59N)
- DAVIES Round Grip Clamp Knob, 5/16-18 Size, 1.30"L, GP Phenolic (3015-C)
- OSG Flat Bottom Drill Bit, 5.90 mm Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (3330590)
- OSG Flat Bottom Drill Bit, 6.70 mm Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (3330670)
- OSG Screw Machine Drill Bit, 2.09 mm Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish (8595209)
- OSG Screw Machine Drill Bit, 5.30 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-2087)
- OSG Screw Machine Drill Bit, 7.50 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP253-2953)
- OSG Screw Machine Drill Bit, 8.70 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-3425)
- OSG Screw Machine Drill Bit, 3/16 in Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish (8595476)
- Osg Drill Bits