Shop All Screw Machine Length Drill Bits
Osg
Flat Bottom Drill Bit, 3/16 in Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish
Mfr # 570018711
Zoro # G0576760
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Point Angle 180 Degrees
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.1875
Product Information
- Brand Osg
- MFR # 570018711
- Zoro # G0576760
- Country of Origin Japan
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/16 in |
Shank Dia. | 4.76 mm |
Overall Length | 65.00 mm |
Flute Length | 24.00 mm |
Maximum Drilling Depth | 24.00 mm |
Depth x Dia. Ratio | 2xD |
Depth:Dia. Ratio | 2xD |
Drill Diameter Tolerance | +0.000mm/-0.018mm |
Shank Length | 38.00 mm |
Description
Flat Bottom Drill Bit, Drill Bit Size 3/16 in, 180 Degrees Drill Bit Point Angle, Flat Bottom, Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Hammer Tacker, Manual, Hvy Duty, 27/64in (DWHTHT450)
- CHICAGO PNEUMATIC Industrial Angle Grinder, 2.2 hp, 8500 RPM (CP3750-085AB7)
- OLSON SAW BLADE BAND 1/4""X80"" 6T (WB56380DB)
- BOSCH Switch (1607200104)
- OSG Screw Machine Drill Bit, 23/64 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-3594)
- OSG Screw Machine Drill Bit, 5.80 mm Size, 140 Degrees Point Angle, Solid Carbide, WXS Finish (595022811)
- OSG Screw Machine Drill Bit, P Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish, Spiral Flute (HP253-3228)
- OSG Screw Machine Drill Bit, 6.75 mm Size, 120 Degrees Point Angle, High Speed Steel, TiAlN Finish (859567511)
- OSG Flat Bottom Drill Bit, 13.00 mm Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (3331300)
- OSG Screw Machine Drill Bit, 16.50 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-6496)
- OSG Flat Bottom Drill Bit, 5/16 in Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (570031211)
- Osg Drill Bits