Shop All Screw Machine Length Drill Bits
Osg
Flat Bottom Drill Bit, 2.10 mm Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish
Mfr # 3330210
Zoro # G0576663
product price: $58.79
/ea
$58.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Shank Type Straight
- Drill Bit Point Angle 180 Degrees
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.0827
Product Information
- Brand Osg
- MFR # 3330210
- Zoro # G0576663
- Country of Origin Japan
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 2.10 mm |
Shank Dia. | 4.00 mm |
Overall Length | 50.00 mm |
Flute Length | 10.00 mm |
Maximum Drilling Depth | 10.00 mm |
Depth:Dia. Ratio | 2xD |
Depth x Dia. Ratio | 2xD |
Shank Length | 39.50 mm |
Drill Diameter Tolerance | +0.000mm/-0.014mm |
Description
Flat Bottom Drill Bit, Drill Bit Size 2.10 mm, 180 Degrees Drill Bit Point Angle, Flat Bottom, Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Hollow Punch From 1/8” to 2” Set 27Pc (49902)
- SPEEDTAPS Straight Flute Hand Tap Plug, 4 Flutes (SPDTPS1/2 X5)
- MITEE-BITE PRODUCTS Steel Jaw Set, Vise Jaws, 8in, PK2 (32068)
- BONDHUS Metric L-Shape Ball Hex Key, 7 mm Tip Size (38070)
- OSG Flat Bottom Drill Bit, 2.90 mm Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (3330290)
- OSG Flat Bottom Drill Bit, 2.00 mm Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (3330200)
- OSG Flat Bottom Drill Bit, 2.70 mm Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (3330270)
- OSG Screw Machine Drill Bit, 1.52 mm Size, 140 Degrees Point Angle, High Speed Steel, TiN Finish (8595152)
- OSG Screw Machine Drill Bit, 12.20 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-4803)
- OSG Screw Machine Drill Bit, 11/64 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-1720)
- OSG Screw Machine Drill Bit, 1.97 mm Size, 140 Degrees Point Angle, High Speed Steel, TiN Finish (8595197)
- Osg Screw Machine Length Drill Bits