Shop All Screw Machine Length Drill Bits
Osg
Flat Bottom Drill Bit, 20.00 mm Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish
Mfr # 3332000
Zoro # G0628201
product price: $433.99
/ea
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Shank Type Straight
- Drill Bit Size 20.00 mm
- Drill Bit Point Angle 180 Degrees
- Drill Bit Material Solid Carbide
Product Information
- Brand Osg
- MFR # 3332000
- Zoro # G0628201
- Country of Origin Japan
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 20.00 mm |
Shank Dia. | 20.00 mm |
Overall Length | 140.00 mm |
Flute Length | 88.00 mm |
Maximum Drilling Depth | 88.00 mm |
Depth:Dia. Ratio | 2xD |
Depth x Dia. Ratio | 2xD |
Shank Length | 50.00 mm |
Drill Diameter Tolerance | +0.000mm/-0.033mm |
Description
Flat Bottom Drill Bit, Drill Bit Size 20.00 mm, 180 Degrees Drill Bit Point Angle, Flat Bottom, Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Point Tap, #10-32, Plug, UNC, 2 Flutes, Oxide (VTSPO5407)
- INGERSOLL-RAND 49 Piece 3/8 Inch Drive SAE/Metric Master Socket and Accessory Set (752001)
- VEGA Torx Tamper 9 Insert Bit x 1 (125TT09A)
- FEIN Circular Saw, 9 in., 2300 RPM, 1 in. Arbor (MCSL09)
- OSG Screw Machine Drill Bit, 2.80 mm Size, 130 Degrees Point Angle, High Speed Steel, TiAlN Finish (6152811)
- OSG Flat Bottom Drill Bit, 13.00 mm Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (3331300)
- OSG Screw Machine Drill Bit, 15.50 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish (61655)
- OSG Screw Machine Drill Bit, 9.50 mm Size, 130 Degrees Point Angle, Powdered Metal, V Finish (9599095)
- OSG Screw Machine Drill Bit, 7/16 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP253-4374)
- OSG Screw Machine Drill Bit, 14.20 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish (8691420)
- CLEVELAND Screw Machine Drill Bit, #1 Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70305)
- Osg Screw Machine Length Drill Bits