Shop All Indexable End Mills
Osg
Exchangeable Head End Mill, 78PXNH Series, 0.6250" Max Cut Dia, 0.438" Depth of Cut
Mfr # 52304001
Zoro # G7498134
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 78PXNH
- Cutting Dia. 0.6250"
- Overall Length 0.732
- Number of Inserts Required 1
- Depth of Cut 0.438"
Product Information
- Brand Osg
- MFR # 52304001
- Zoro # G7498134
- Country of Origin Japan
- Category Indexable End Mills
Dimensions
Cutting Dia. | 0.6250" |
Overall Length | 0.732 |
Depth of Cut | 0.438" |
Details
Description
Exchangeable Head End Mill, 78PXNH
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 9/64 Inch Long Hex Bit Socket (SHB12401)
- MILWAUKEE TOOL Tool Lanyard, 6 pk, 10 lb., 54-7/16" L (48-22-8811X6)
- WIHA 3/8" Drive Insulated Ratchet 3/8X250 Chrome (12857)
- PROTO SKT 1/2DR 1-1/8 6PT (PO5436H)
- OSG Indexable Square Shoulder End Mill (53000004)
- OSG Indexable Profiling End Mill (7800900)
- OSG Indexable Square Shoulder End Mill, Series: HSK80 (7803012)
- OSG Indexable Square Shoulder End Mill (7802852)
- OSG Indexable Square Shoulder End Mill (7802903)
- OSG Exchangeable Milling Head, 78PXVC Series, 0.5000" Max Cut Dia, 0.500" Depth of Cut (52308004)
- OSG Exchangeable Head End Mill Shank (48174019)
- Osg End Mills