Shop All Indexable End Mills
Osg
Exchangeable Head End Mill, 78PXBE Series, 0.7874" Max Cut Dia, 0.551" Depth of Cut
Mfr # 7830253
Zoro # G7494923
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 78PXBE
- Cutting Dia. 0.7874"
- Overall Length 0.846
- Number of Inserts Required 1
- Depth of Cut 0.551"
Product Information
- Brand Osg
- MFR # 7830253
- Zoro # G7494923
- Country of Origin Japan
- Category Indexable End Mills
Dimensions
Cutting Dia. | 0.7874" |
Overall Length | 0.846 |
Depth of Cut | 0.551" |
Details
Description
Exchangeable Head End Mill, 78PXBE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Stainless Steel Inside Corner, 3-1/8"x1 (PL582PF)
- EKLIND 6 Piece Metric T-Shape Hex Key Set, 64606 (64606)
- INGERSOLL-RAND Pneumatic Backfill Tamper, 5-3/4 inch Round Malleable Butt (341A2M)
- SUMITOMO Milling Insert, ACM300 Grade, Carbide (AXMT170504PEERE-ACM300)
- OSG Indexable Profiling End Mill (7800901)
- OSG Indexable Square Shoulder End Mill, Shank Dia.: 25.40mm (7802851)
- OSG Indexable Square Shoulder End Mill (7802903)
- OSG Indexable Profiling End Mill (7800900)
- OSG Exchangeable Head End Mill Shank (48174019)
- OSG Indexable Square Shoulder End Mill (53000004)
- ULTRA-DEX USA Indexable Profiling End Mill, 30.00mm, PHC (NSR 16-4D)
- Osg End Mills