Shop All Carbide End Mills
Osg
End Mill, Stub, Carbide, 1/4, 4 FL, Sq End
Mfr # 70401116
Zoro # G2510907
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 1/4"
- Overall Length 2 1/2 in
- Number of Flutes 4
- End Mill Style Square
Product Information
- Brand Osg
- MFR # 70401116
- Zoro # G2510907
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 1/4" |
Overall Length | 2 1/2 in |
Length of Cut | 3/4 in |
Milling Dia. | 1/4 in |
Shank Dia. | 1/4 in |
Dimension Type | Fractional Inch |
Description
Square End Mill, 1/4 in Milling Dia., Carbide, Diamond, Straight, Length of Cut 3/4 in, Overall Length 2 1/2 in, Shank Dia. 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Ball Lock Pins self locking, metric (K0363.4712080)
- CENTURY DRILL & TOOL Rethreading Tap Metric Right Hand 8.0X1.25Mm Overall Length 45Mm (92002)
- ZORO SELECT 1/4" Carbide Bright 118 Deg. Jobber Length Drill Bit (450-202500)
- INSIZE Telescoping Gauge Set, Number of Pieces 1 (4209-6)
- OSG Carbide End Mill, 1/2in dia, 1-1/4in Cut L (20225100)
- OSG Carbide End Mill, 404, 1/16 D, 3/16 Cut L (404-0625)
- OSG Carbide End Mill, 6.00mm dia, 9.00mm Cut L (HP433-2364)
- OSG End Mill, Stub, Carbide, 1/8, 4 FL, Sq End (70400716)
- OSG Carbide End Mill, 1/2 in. dia., 1/2 in Cut (415-5000)
- OSG Carbide End Mill, 404, 2.0mm D, 7mm Cut L (404-0787)
- ZORO SELECT End Mill, 3/4 in.4 Flutes, Bright (218-001157)
- Osg Carbide End Mills