Shop All General Purpose Cobalt End Mills
Osg
End Mill, Roughing, Co, TiCN, 1 1/2, 6 FL, Sq
Mfr # 4563508
Zoro # G5640381
product price: $383.99
/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Primary Material Application Hardened Steel, Stainless Steel
- Length of Cut 3 in
- Overall Length 5 1/2 in
- Shank Dia. 1 1/4 in
Product Information
- Brand Osg
- MFR # 4563508
- Zoro # G5640381
- Country of Origin Brazil
- Category General Purpose Cobalt End Mills
Dimensions
Length of Cut | 3 in |
Overall Length | 5 1/2 in |
Shank Dia. | 1 1/4 in |
Corner Radius | 0.000" |
Dimension Type | Fractional Inch |
Milling Dia. | 1 1/2 in |
Milling Diameter | 1-1/2" |
Description
Square End Mill, 1 1/2 in Milling Dia., Cobalt, Bright (Uncoated), Weldon Flat, Length of Cut 3 in, Overall Length 5 1/2 in, Shank Dia. 1 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS KTO Resurgence Knife, Clip Point Blade, Moss Green Handle (OGK002GNT)
- ZORO SELECT Drill Bushing, Type SF, Drill Size N (SF488IH)
- LISLE SOCKET TAP #9 (LI70860)
- STARRETT Center Head, Steel, Smooth Finish (C33-1224)
- OSG End Mill, Cobalt, 1, 4 FL, dbl Sq End, CC (5435100)
- OSG End Mill, Roughing, Co, 1 1/4, 6 FL, Sq End (4912100)
- OSG End Mill, Roughing, Co, TiAlN, 5/8, 3 FL, Sq (4550411)
- OSG End Mill, Roughing, Co, TiCN, 5/8, 3 FL, Sq (4550408)
- OSG End Mill, Roughing, Co, TiAlN, 1 1/2, 6 FL, Sq (4563311)
- OSG End Mill, Roughing, Co, TiAlN, 1 1/2, 6 FL, Sq (4563711)
- M.A. FORD Tuffcut Gp 2 Flute End Mill, 1/16 (12106250)
- Osg General Purpose Cobalt End Mills