Shop All General Purpose Cobalt End Mills
Osg
End Mill, Roughing, Co, TiAlN, 1 1/2, 6 FL, Sq
Mfr # 4563711
Zoro # G5792272
Free Shipping & Returns
$461.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Primary Material Application Hardened Steel, Stainless Steel
- Length of Cut 4 in
- Overall Length 6 1/2 in
- Shank Dia. 1 1/4 in
Product Information
- Brand Osg
- MFR # 4563711
- Zoro # G5792272
- Country of Origin Brazil
- Category General Purpose Cobalt End Mills
Dimensions
Length of Cut | 4 in |
Overall Length | 6 1/2 in |
Shank Dia. | 1 1/4 in |
Milling Dia. | 1 1/2 in |
Corner Radius | 0.000" |
Milling Diameter | 1-1/2" |
Dimension Type | Fractional Inch |
Description
Square End Mill, 1 1/2 in Milling Dia., Cobalt, TiAlN, Weldon Flat, Length of Cut 4 in, Overall Length 6 1/2 in, Shank Dia. 1 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 3-Flute Carbide Square Single GP End Mill Cleveland CEM-SE-3 Bright 3/16x3/16x5/8x2 (C61666)
- STANLEY Tape Measure 35Ft (FMHT36335THS)
- WIHA Stainless Steel Fine Point Professional ESD Precision Tech Tweezer, 130mm Length (44501)
- WESTWARD Chamfer Rtr Bit, Carbide Tipped, 1-1/4 In (16Y609)
- OSG End Mill, Roughing, Co, 1 1/2, 6 FL, Sq End (4513900)
- OSG End Mill, Roughing, Co, 1 In, 5 FL, Sq End (4910900)
- OSG End Mill, Roughing, Co, TiCN, 1 1/2, 6 FL, Sq (4563508)
- OSG End Mill, Cobalt, 1 1/2, 4 FL, SGL Sq End, CC (5416200)
- OSG End Mill, Roughing, Co, TiAlN, 1/2, 4 FL, Sq (4550311)
- OSG End Mill, Roughing, Co, 1 1/4, 6 FL, Sq End (4912300)
- M.A. FORD Tuffcut Gp 4 Flute End Mill Long, 5/8 (12262500)
- Osg General Purpose Cobalt End Mills