Shop All General Purpose Cobalt End Mills
Osg
End Mill, Roughing, Co, 1 1/2, 6 FL, Sq End
Mfr # 4913700
Zoro # G3479427
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Primary Material Application Aluminum, Cast Iron, Hardened Steel, Stainless Steel, Steel, Tool and Die Steel
- Length of Cut 4 in
- Overall Length 6 1/2 in
- Shank Dia. 1 1/4 in
Product Information
- Brand Osg
- MFR # 4913700
- Zoro # G3479427
- Country of Origin Japan
- Category General Purpose Cobalt End Mills
Dimensions
Length of Cut | 4 in |
Overall Length | 6 1/2 in |
Shank Dia. | 1 1/4 in |
Dimension Type | Fractional Inch |
Milling Dia. | 1 1/2 in |
Corner Radius | 0.000" |
Milling Diameter | 1-1/2" |
Description
Square End Mill, 1 1/2 in Milling Dia., Cobalt, Bright (Uncoated), Weldon Flat, Length of Cut 4 in, Overall Length 6 1/2 in, Shank Dia. 1 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/64" HSS Left Hand Jobber Length Drill Bit (DWDLH5/64)
- URREA 1-13/16" Non-sparking Combination 12-point Wrench (UH1258)
- ANCOR Automatic Stripper & Crimper f/10-26 AWG (702033)
- DRILL AMERICA #38 HSS Polished Jobber Length Drill Bit (D/AP38)
- OSG End Mill, Roughing, Co, 1 1/2, 6 FL, Sq End (4513900)
- OSG End Mill, Roughing, Co, 1 In, 5 FL, Sq End (4910900)
- OSG End Mill, Roughing, Co, TiAlN, 1 1/2, 6 FL, Sq (4563711)
- OSG End Mill, Roughing, Co, TiCN, 1 1/4, 6 FL, Sq (4562508)
- OSG End Mill, Roughing, Co, TiAlN, 5/8, 3 FL, Sq (4550411)
- OSG End Mill, Cobalt, 1, 4 FL, dbl Sq End, CC (5435100)
- M.A. FORD Tuffcut Gp 4 Flute End Mill, 3/4 (11175000)
- Osg End Mills