Shop All Cobalt End Mills
Osg
End Mill, Cobalt, 5/8, 4 FL, dbl Sq End, NC
Mfr # 5422100
Zoro # G3367427
product price: $61.69
/ea
$61.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 5/8"
- Length of Cut 1 3/8 in
- Overall Length 5 in
- Shank Dia. 5/8 in
- Helix Angle 30 Degrees
Product Information
- Brand Osg
- MFR # 5422100
- Zoro # G3367427
- Country of Origin Brazil
- Category Cobalt End Mills
Dimensions
Milling Diameter | 5/8" |
Length of Cut | 1 3/8 in |
Overall Length | 5 in |
Shank Dia. | 5/8 in |
Milling Dia. | 5/8 in |
Dimension Type | Fractional Inch |
Corner Radius | 0.000" |
Description
Square End Mill, 5/8 in Milling Dia., Cobalt, Bright (Uncoated), Weldon Flat, Length of Cut 1 3/8 in, Overall Length 5 in, Shank Dia. 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Combination Wrench 2.0 12 Po (12-09MM)
- AMERICAN HAMMER Hammer, Brass, 1.5 lb., 12" (AM1.5BRXAG)
- MILWAUKEE TOOL 2-3/8" HOLE DOZER w/CARBIDE TEETH (49-56-0726)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C96037)
- OSG End Mill, Carbide, TiAlN, 1/2, 2 FL, Sq End (402-500011)
- OSG End Mill, Carbide, TiAlN, 3/8, 2 FL, Sq End (402-375011)
- OSG End Mill, Carbide, 1/4, 2 FL, SGL Sq End, CC (402-2500)
- OSG End Mill, Cobalt, 3/8, 4 FL, SGL Sq End, NC (5400500)
- OSG End Mill, Carbide, 5/16, 2 FL, SGL Sq End, CC (402-3125)
- OSG End Mill, Carbide, 5/16, 4 FL, dbl Sq End, CC (444-3125)
- CLEVELAND 2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2 Bright 3/16x3/8x7/16x2-3/8 (C42604)
- Osg End Mills