Shop All Cobalt End Mills
Osg
End Mill, Cobalt, 1/4, 2 FL, dbl Sq End, CC
Mfr # 5220300
Zoro # G2599676
original price:
$29.99
17% off
new price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 1/4"
- Length of Cut 1/2 in
- Overall Length 3 1/8 in
- Shank Dia. 3/8 in
- Helix Angle 30 Degrees
Product Information
- Brand Osg
- MFR # 5220300
- Zoro # G2599676
- Country of Origin Brazil
- Category Cobalt End Mills
Dimensions
Milling Diameter | 1/4" |
Length of Cut | 1/2 in |
Overall Length | 3 1/8 in |
Shank Dia. | 3/8 in |
Dimension Type | Fractional Inch |
Milling Dia. | 1/4 in |
Corner Radius | 0.000" |
Description
Square End Mill, 1/4 in Milling Dia., Cobalt, Bright (Uncoated), Weldon Flat, Length of Cut 1/2 in, Overall Length 3 1/8 in, Shank Dia. 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALTOOL T-9 Star Power Bit, 1/4" Hex Drv, 1-15/1 (62-T9)
- HOUGEN HMD920 Mag Drill Swivel Fab Kit Fractional 115V (0920109)
- WOODOWL Standard Ship Auger 7.5" x 1-1/4" (02717)
- STURTEVANT RICHMONT Hex Head, Interchangeable Head, 6mm (809317)
- OSG End Mill, Carbide, TiAlN, 1/4, 4 FL, Sq End (414-250011)
- OSG End Mill, Cobalt, 1 1/2, 2 FL, SGL Sq End, CC (5205500)
- OSG End Mill, Cobalt, 1/4, 4 FL, SGL Sq End, NC (5400300)
- OSG End Mill, Cobalt, 3/8, 2 FL, dbl Sq End, CC (5220500)
- OSG End Mill, Carbide, 5/16, 2 FL, SGL Sq End, CC (402-3125)
- OSG End Mill, Carbide, TiAlN, 3/8, 2 FL, Sq End (402-375011)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 9/16, 1-3/8 Cut L (04328)
- Osg Cobalt End Mills