Shop All Cobalt End Mills
Osg
End Mill, Carbide, TiAlN, 3/16, 4 FL, Sq End
Mfr # 484-187511
Zoro # G0764477
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 3/16"
- Length of Cut 1 1/8 in
- Overall Length 3 in
- Shank Dia. 3/16 in
- Helix Angle 30 Degrees
Product Information
- Brand Osg
- MFR # 484-187511
- Zoro # G0764477
- Country of Origin United States
- Category Cobalt End Mills
Dimensions
Milling Diameter | 3/16" |
Length of Cut | 1 1/8 in |
Overall Length | 3 in |
Shank Dia. | 3/16 in |
Milling Dia. | 3/16 in |
Dimension Type | Fractional Inch |
Description
Square End Mill, 3/16 in Milling Dia., Carbide, TiAlN, Straight, Length of Cut 1 1/8 in, Overall Length 3 in, Shank Dia. 3/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Brush Set (1619X08020)
- DEWALT ToughSystem 2.0 Rolling Tool Box, Plastic, Black, 24 in W x 20 in D x 16-1/2 in H (DWST08450)
- ERICKSON Adapt, Reducer PSC63 TO KM63TS Short (PSC63KM63TS090M)
- MILWAUKEE TOOL SPL/RDHEX Demo Tamper Shank (48-62-2097)
- OSG End Mill, Cobalt, 1/8, 2 FL, dbl Sq End, CC (5220100)
- OSG End Mill, Carbide, 3/32, 2 FL, SGL Sq End, CC (402-0938)
- OSG End Mill, Carbide, TiAlN, 1/2, 4 FL, Sq End (484-500011)
- OSG End Mill, Cobalt, 1 1/2, 2 FL, SGL Sq End, CC (5205500)
- OSG End Mill, Cobalt, 1/4, 2 FL, SGL Sq End, CC (5200300)
- OSG End Mill, Carbide, TiAlN, 1/4, 4 FL, Sq End (464-250011)
- HOLEX HSS-Co8 Square End Mill, 8 mm Dia, TiAlN Coated (191590 8)
- Osg Cobalt End Mills