Shop All Cobalt End Mills
Osg
End Mill, Carbide, 3/8, 4 FL, dbl Sq End, CC
Mfr # 444-3750
Zoro # G2527673
original price:
$59.09
5% off
new price: $55.85
/ea
$55.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 3/8"
- Length of Cut 3/4 in
- Overall Length 3 1/2 in
- Shank Dia. 3/8 in
- Helix Angle 30 Degrees
Product Information
- Brand Osg
- MFR # 444-3750
- Zoro # G2527673
- Country of Origin United States
- Category Cobalt End Mills
Dimensions
Milling Diameter | 3/8" |
Length of Cut | 3/4 in |
Overall Length | 3 1/2 in |
Shank Dia. | 3/8 in |
Dimension Type | Fractional Inch |
Milling Dia. | 3/8 in |
Description
Square End Mill, 3/8 in Milling Dia., Carbide, Bright (Uncoated), Weldon Flat, Length of Cut 3/4 in, Overall Length 3 1/2 in, Shank Dia. 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Micrometer Set Outside (ST436.1CXRLZ)
- GEARWRENCH 7mm 12 Point Long Pattern Combination Wrench (81737)
- EKLIND HEX KEY THDL 2.5MM9""CUSH (54925)
- GEDORE Pliers Set, 3 pcs., Material: GEDORE Special Hardened And Tempered Steel, Drop-Forged (S 8003 TL)
- OSG End Mill, Cobalt, 9/16, 4 FL, SGL Sq End, NC (5401200)
- OSG End Mill, Carbide, 3/32, 2 FL, SGL Sq End, CC (402-0938)
- OSG End Mill, Roughing, Co, 5/8, 4 FL, SGL Sq End (4900500)
- OSG End Mill, Carbide, TiAlN, 1/4, 4 FL, Sq End (464-250011)
- OSG End Mill, Square, Single, 1-1/2 in., 2F (5206200)
- OSG End Mill, Cobalt, 1/2, 2 FL, SGL Sq End, CC (5200700)
- DRILL AMERICA 3/8" Cobalt 2 Flute Single End End Mill (DWCTXL312)
- Osg Cobalt End Mills