Shop All Square End Mills
Osg
End Mill, 3/8" Milling dia, 4" L
Mfr # 86300909
Zoro # G109799154
product price: $83.95
/ea
Free Shipping & Returns
$83.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 1 1/2 in
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Shank Dia. 3/8 in
Product Information
- Brand Osg
- MFR # 86300909
- Zoro # G109799154
- Country of Origin Japan
- Category Square End Mills
Dimensions
Length of Cut | 1 1/2 in |
Shank Dia. | 3/8 in |
Overall Length | 4 in |
Milling Dia. | 3/8 in |
Description
End Mill, 3/8 in Milling Dia., Carbide, DLC, Non-Coolant Through, Shrink Fit, Length of Cut 1 1/2 in, Overall Length 4 in, Shank Dia. 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO PULLER SLIDE HAMMER 2-1/2 (PO4260H)
- CHANNELLOCK 8-1/2 in Linemens Plier Round Nose High Leverage, Steel (368)
- TE-CO Ball Plunger, PK 10 (69225X01)
- DIABLO 2"x16"x21" SDS-Max 4-Cutter Carbide-Hammer Bit (DMAMX1400)
- OSG Carbide End Mill, 6.00mm dia, 19.00mm Cut (445-2362)
- OSG Carbide End Mill, 9/16in dia, 1-1/8in Cut (403-5625)
- OSG Carbide End Mill, 16mm dia., 16mm Cut (HP450-6299)
- OSG Carbide End Mill, 3/16in dia., 5/8in Cut L (403-187511)
- OSG Square End Mill, 2.500" L, 0.250" dia. (496-250311)
- OSG Carbide End Mill, 0.025in dia, 0.078in Cut (492-0250)
- MICRO 100 End Mill, 2 Flute, Square, 4.0 mm Cutter dia (MEFM-040-3000)
- Osg Square End Mills