Shop All High Speed Steel End Mills
Osg
End Mill, 1/8in.dia., 3/8in.Cut L
Mfr # 6737605
Zoro # G1700021
product price: $20.65
/ea
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 1/8"
- Number of Flutes 2
- End Mill Style Square
- Finish Tin
- Length of Cut 3/8 in
Product Information
- Brand Osg
- MFR # 6737605
- Zoro # G1700021
- Country of Origin Japan
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 1/8" |
Length of Cut | 3/8 in |
Overall Length | 1 7/8 in |
Dimension Type | Fractional Inch |
Milling Dia. | 1/8 in |
Shank Dia. | 3/16 in |
Description
Square End Mill, 1/8 in Milling Dia., Powdered Metal, TiN, Straight, Length of Cut 3/8 in, Overall Length 1 7/8 in, Shank Dia. 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 11/32-Inch Nut Driver 6-Inch Hollow Shaft (646-11/32)
- ROTHENBERGER 18 in L 2 1/2 in Cap. Aluminum Straight Pipe Wrench (70161)
- KO-KEN Socket 19mm Nut Grip 36mm 1/2 Sq. Drive (4450M-19)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, #2, 56-80 TPI (SPTM059L)
- OSG HSS End Mill, 1/2in.dia., 2in.Cut L (4300300)
- OSG HSS End Mill, 3/8in.dia., 1-1/2in.Cut L (5460500)
- OSG HSS End Mill, 2in.dia., 2in.Cut L (6920105)
- OSG HSS End Mill, 1-1/2in.dia., 2in.Cut L (4313300)
- OSG HSS End Mill, 1-1/4in.dia., 2in.Cut L (5404400)
- OSG HSS End Mill, 3/4in.dia., 2-1/2in.Cut L (4551408)
- WALTER Micro Drill, 1.30mm, Carbide, DB130-05-01.300U0-WJ30UU (DB130-05-01.300U0-WJ30UU)
- Osg High Speed Steel End Mills