Shop All Screwdriver Accessories
Osg
Double End Drill/Countersink, 3/16 in.
Mfr # 235-0050
Zoro # G1775341
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 3/16"
- Material - Machining Carbide
- Finish Bright (Uncoated)
- Countersink Style Plain
- Dimension Type Fractional Inch
Product Information
- Brand Osg
- MFR # 235-0050
- Zoro # G1775341
- Country of Origin India
- Category Screwdriver Accessories
Dimensions
Size | 3/16" |
Dimension Type | Fractional Inch |
Body Dia. | 7/16 in |
Drill Size | 3/16 in |
Overall Length | 2 3/4 in |
Size- Decimal | 3/16" (0.1875) |
Point Dia. | 3/16" |
Drill Point Dia. | 3/16 in |
Size - Decimal | 3/16 in - 0.1875 |
Details
Item | Center Drill |
Material - Machining | Carbide |
Finish | Bright (Uncoated) |
Countersink Style | Plain |
Countersink Angle | 60 Degrees |
Measurement System | Fractional Inch |
Series | Standard |
Cutting Direction - Machining | Right Hand |
End Type- Holemaking | Double End |
Material | Carbide |
Finish - Machining | Bright (Uncoated) |
Cutting Direction | Right Hand |
Flute Type | Spiral |
Number of Flutes | 2 |
Included Angle | 60 Degrees |
Description
Center Drill, Plain, Carbide, 60 Degrees , 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Gun Elbow Swivel, 1/4 MNPT to FNPT (22YL07)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-6 Bright HSS RHS/RHC #27 (C13149)
- GREY PNEUMATIC QUICK CHANGE AIR HAMMER RETAINER (CH1003)
- ZORO SELECT Countersink, 6 Flutes, Carbide, 3-1/2" L (336-011070)
- OSG Double End Drill/Countersink, 3/64 in. (235-0010)
- OSG Double End Drill/Countersink, 7/32 in. (235-0060)
- OSG Double End Drill/Countersink, 1/8 in. (235-0040)
- APEX TOOL GROUP Apex Ex-370-6, Weight Is Less Than A Lb (EX-370-6)
- K-TOOL INTERNATIONAL Fltr Wrench, Sq Drive, Nylon Strap, 1/2" (KTI-73730)
- LITHONIA LIGHTING Drywall Grid Adapter Kit, 1/8 in H (DGA14)
- PROTO Phillips Screw Starter - 9-3/4" (J9886)
- Osg Screwdriver Accessories