Shop All Screwdriver Accessories
Osg
Double End Drill/Countersink, 1/8 in.
Mfr # 235-0040
Zoro # G1775350
product price: $46.29
/ea
$46.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/8"
- Series Standard
- Number of Flutes 2
- Flute Type Spiral
- Finish Bright (Uncoated)
Product Information
- Brand Osg
- MFR # 235-0040
- Zoro # G1775350
- Country of Origin India
- Category Screwdriver Accessories
Dimensions
Size | 1/8" |
Drill Size | 1/8 in |
Drill Point Dia. | 1/8 in |
Dimension Type | Fractional Inch |
Size- Decimal | 1/8" (0.1250) |
Body Dia. | 5/16 in |
Overall Length | 2 1/8 in |
Point Dia. | 1/8" |
Size - Decimal | 1/8 in - 0.1250 |
Details
Item | Center Drill |
Series | Standard |
Number of Flutes | 2 |
Flute Type | Spiral |
Finish | Bright (Uncoated) |
Material - Machining | Carbide |
Countersink Style | Plain |
Cutting Direction | Right Hand |
Included Angle | 60 Degrees |
Material | Carbide |
Cutting Direction - Machining | Right Hand |
Finish - Machining | Bright (Uncoated) |
Countersink Angle | 60 Degrees |
Measurement System | Fractional Inch |
End Type- Holemaking | Double End |
Description
Center Drill, Plain, Carbide, 60 Degrees , 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap Bottoming, 2 Flutes (15246)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 1/8, Material - Machining: Carbide (22156)
- PACTOOL Snap Lock Punch (VA102)
- BONDHUS SAE L-Shape Hex Key, 5/8" Tip Size (12218)
- OSG Double End Drill/Countersink, 3/64 in. (235-0010)
- OSG Double End Drill/Countersink, 3/16 in. (235-0050)
- OSG Double End Drill/Countersink, 7/32 in. (235-0060)
- EAZYPOWER Drill/Countersink, 3/32 in., Sandblasted (30048/B)
- XCELITE Screwdriver, Slotted, Blade 5/16" (99312N)
- K-TOOL INTERNATIONAL Flex Handle Breaker Bar, 1/2" Drive, 10" (KTI23083)
- EAZYPOWER Y Cup Driver, Eye Hooks or Cup Hooks, 1/4" (80935)
- Osg Screwdriver Accessories