Shop All Round Dies
Osg
Die Item, M22x1.50 Die Thread, 2" W
Mfr # 46265
Zoro # G0626022
product price: $72.49
/ea
$72.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type Metric
- Die Material High Speed Steel
- Die Thickness 16.00 mm
- Thread Direction Right Hand
Product Information
- Brand Osg
- MFR # 46265
- Zoro # G0626022
- Country of Origin Japan
- Category Round Dies
Dimensions
Die Thread Size | M22x1.50 |
Overall Width | 2" |
Outside Dia. | 50.00mm |
Thread Size | M22x1.5 |
Details
Item | Round Threading Die |
Die Shape | Round |
Thread Type | Metric |
Die Material | High Speed Steel |
Die Thickness | 16.00 mm |
Thread Direction | Right Hand |
Application | Hand Threading |
Thread Pitch | 1.50mm |
Primary Material Application | Aluminum, Cast Iron, Steel |
Thread Standard | Metric |
Primary Material Application ISO Code | K, N, P |
Finish - Machining | Bright (Uncoated) |
Die Type | Adjustable |
Material - Machining | High Speed Steel |
Description
Round Threading Die, Round, Thread Size M22x1.5, Metric, Adjustable, Outside Dia. 50.00mm, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 16.00 mm, Thread Pitch 1.50mm, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD 1/4" One Flute Routing End Mill Plunge Point 2"L (61-061)
- K-TOOL INTERNATIONAL 4" Extended Reverse Cut-Off Tool (KTIXD707)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1608407)
- KNIPEX Premium Stainless Steel Positioning Twee (92 01 04)
- OSG Die Item, 5/8"-18 Die Thread, 2" W (2711600)
- OSG Die Item, 1/2"-13 Die Thread, 1-5/16" W (2705200)
- OSG Die Item, 7/16"-20 Die Thread, 1" W (2703800)
- OSG Die Item, #6-32 Die Thread, 13/16" W (2727400)
- OSG Die Item, #3-56 Die Thread, 13/16" W (2726700)
- OSG Die Item, 1/4"-28 Die Thread, 1-5/16" W (2704300)
- DRILLCO 1/2-13, 2 in. OD ADJUSTABLE DIES - 3000E (30E132CD)
- Osg Round Dies