Shop All Round Dies
Osg
Die Item, 7/16"-14 Die Thread, 1-1/2" W
Mfr # 2707000
Zoro # G0626293
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type UNC
- Die Material High Speed Steel
- Die Thickness 1/2 in
- Thread Direction Right Hand
Product Information
- Brand Osg
- MFR # 2707000
- Zoro # G0626293
- Country of Origin Japan
- Category Round Dies
Dimensions
Die Thread Size | 7/16"-14 |
Overall Width | 1-1/2" |
Thread Size | 7/16"-14 |
Outside Dia. | 1 1/2 in |
Details
Item | Round Threading Die |
Die Shape | Round |
Thread Type | UNC |
Die Material | High Speed Steel |
Die Thickness | 1/2 in |
Thread Direction | Right Hand |
Application | Hand Threading |
Threads per Inch | 14 |
Primary Material Application ISO Code | K, N, P |
Finish - Machining | Bright (Uncoated) |
Primary Material Application | Aluminum, Cast Iron, Steel |
Thread Standard | UNC |
Die Type | Adjustable |
Material - Machining | High Speed Steel |
Description
Round Threading Die, Round, Thread Size 7/16 In.-14, UNC, Adjustable, Outside Dia. 1 1/2 in, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 1/2 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE LEVEL 32" True Blue Box Level (E75.32)
- KO-KEN Bit Socket TORXPLUS 50IP 50mm 3/8 Sq. Drive (3025.50-50IP)
- PRIME-LINE Polished SS 6-in-1 Key Ring Multitool with Screwdrivers, Pliers, Wire (ST66676)
- PROTO Black Oxide Short Combination Wrench 9/16" - 12 Point (J1218ESB)
- OSG Die Item, 3/8"-16 Die Thread, 1-1/2" W (2706800)
- OSG Die Item, 5/16"-18 Die Thread, 1-1/2" W (2706500)
- OSG Die Item, 1/4"-20 Die Thread, 1-1/2" W (2706100)
- OSG Die Item, 1/4"-28 Die Thread, 1-5/16" W (2704300)
- OSG Die Item, 5/8"-11 Die Thread, 2-1/2" W (2713400)
- OSG Round Die, HSS, M8x1.25, Metric (46085)
- OSG Die Item, M12x1.25 Die Thread, 1-1/2" W (46154)
- Osg Round Dies