Shop All Round Dies
Osg
Die Item, 5/16"-32 Die Thread, 1" W
Mfr # 2703400
Zoro # G0599617
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type UNS
- Die Material High Speed Steel
- Die Thickness 3/8 in
- Thread Direction Right Hand
Product Information
- Brand Osg
- MFR # 2703400
- Zoro # G0599617
- Country of Origin Japan
- Category Round Dies
Dimensions
Die Thread Size | 5/16"-32 |
Overall Width | 1" |
Thread Size | 5/16"-32 |
Outside Dia. | 1 in |
Details
Item | Round Threading Die |
Die Shape | Round |
Thread Type | UNS |
Die Material | High Speed Steel |
Die Thickness | 3/8 in |
Thread Direction | Right Hand |
Application | Hand Threading |
Threads per Inch | 32 |
Thread Standard | UNS |
Die Type | Adjustable |
Primary Material Application | Aluminum, Cast Iron, Steel |
Primary Material Application ISO Code | K, N, P |
Finish - Machining | Bright (Uncoated) |
Material - Machining | High Speed Steel |
Description
Round Threading Die, Round, Thread Size 5/16 In.-32, UNS, Adjustable, Outside Dia. 1 in, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 3/8 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Wobble Extension, 3/8" Drive, 1 in. (B-201)
- MELIN TOOL CO Stub Drill, Carbide, Wire 53,135 deg. (IDR-53)
- PERFORMANCE TOOL 3/8 In Dr. Torque Wrench (M197)
- VERMONT GAGE Pin Gage, Plus, 0.122 In, Black (911112200)
- OSG Die Item, 1/4"-32 Die Thread, 1" W (2703100)
- OSG Die Item, 3/16"-32 Die Thread, 1" W (2702500)
- OSG Die Item, M12x1.75 Die Thread, 1" W (1351120)
- OSG Die Item, #6-32 Die Thread, 13/16" W (2727400)
- OSG Die Item, 5/8"-11 Die Thread, 2-1/2" W (2713400)
- OSG Die Item, 1/2"-14 Die Thread, 2" W (2734600)
- HHIP 10-32 X 13/16 OD Adjustable Round Split Die (1016-1032)
- Osg Dies