Shop All Round Dies
Osg
Die Item, 5/16"-18 Die Thread, 1" W
Mfr # 2703200
Zoro # G0599553
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type UNC
- Die Material High Speed Steel
- Die Thickness 3/8 in
- Thread Direction Right Hand
Product Information
- Brand Osg
- MFR # 2703200
- Zoro # G0599553
- Country of Origin Japan
- Category Round Dies
Dimensions
Die Thread Size | 5/16"-18 |
Overall Width | 1" |
Outside Dia. | 1 in |
Thread Size | 5/16"-18 |
Details
Item | Round Threading Die |
Die Shape | Round |
Thread Type | UNC |
Die Material | High Speed Steel |
Die Thickness | 3/8 in |
Thread Direction | Right Hand |
Application | Hand Threading |
Finish - Machining | Bright (Uncoated) |
Primary Material Application ISO Code | K, N, P |
Threads per Inch | 18 |
Die Type | Adjustable |
Thread Standard | UNC |
Primary Material Application | Aluminum, Cast Iron, Steel |
Material - Machining | High Speed Steel |
Description
Round Threading Die, Round, Thread Size 5/16 In.-18, UNC, Adjustable, Outside Dia. 1 in, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 3/8 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Grooving/Parting Insert (510103)
- ECLIPSE ENTERPRISES Eclipse Tools 900-149 Fish Tape, 200', Steel (900-149)
- DRILL AMERICA #50 Cobalt Stubby Threaded Shank Drill Bit Overall Length 1/2 (TSD50ST)
- MILWAUKEE TOOL 1/2" Drive Breaker Bar, 24" L, Chrome (48-22-9013)
- OSG Die Item, 1/4"-20 Die Thread, 1" W (2702800)
- OSG Die Item, #8-32 Die Thread, 1" W (2729100)
- OSG Die Item, #10-24 Die Thread, 1" W (2729400)
- OSG Die Item, 1/4"-18 Die Thread, 1-1/2" W (2734200)
- OSG Round Die, HSS, 12-28, UNF (2728400)
- OSG Die Item, #1-64 Die Thread, 13/16" W (2726200)
- DRILL AMERICA m10x1.25 1"OD HSS Round Die (DWTMR1-10X1.25)
- Osg Round Dies