Shop All Round Dies
Osg
Die Item, 1/4"-20 Die Thread, 1" W
Mfr # 2702800
Zoro # G0575729
product price: $29.69
/ea
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type UNC
- Die Material High Speed Steel
- Die Thickness 3/8 in
- Thread Direction Right Hand
Product Information
- Brand Osg
- MFR # 2702800
- Zoro # G0575729
- Country of Origin Japan
- Category Round Dies
Dimensions
Die Thread Size | 1/4"-20 |
Overall Width | 1" |
Thread Size | 1/4"-20 |
Outside Dia. | 1 in |
Details
Item | Round Threading Die |
Die Shape | Round |
Thread Type | UNC |
Die Material | High Speed Steel |
Die Thickness | 3/8 in |
Thread Direction | Right Hand |
Application | Hand Threading |
Primary Material Application ISO Code | K, N, P |
Finish - Machining | Bright (Uncoated) |
Thread Standard | UNC |
Threads per Inch | 20 |
Die Type | Adjustable |
Primary Material Application | Aluminum, Cast Iron, Steel |
Material - Machining | High Speed Steel |
Description
Round Threading Die, Round, Thread Size 1/4 In.-20, UNC, Adjustable, Outside Dia. 1 in, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 3/8 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Replacement Blade for Ratcheting Pass-Thru™ Crimper (VDV999-076)
- INSIZE Protractor, 3-3/8" L, LCD, Stainless steel (2373-360)
- ECLIPSE All-Hard Hacksaw Blade 24TPI 12X1/2X.025 (AE46X)
- MORSE Hole Cutter, Metal, Saw Diam. 1-13/16in. (CTS29)
- OSG Die Item, #10-24 Die Thread, 1" W (2729400)
- OSG Die Item, #8-32 Die Thread, 1" W (2729100)
- OSG Die Item, 5/16"-18 Die Thread, 1" W (2703200)
- OSG Die Item, 5/8"-18 Die Thread, 2" W (2711600)
- OSG Die Item, 3/16"-32 Die Thread, 1" W (2702500)
- OSG Die Item, 1/2"-13 Die Thread, 2" W (2711100)
- DRILL AMERICA 3/4"-16 2" OD HSS Round Adjustable Die (DWTH2-3416)
- Osg Round Dies