Shop All Round Dies
Osg
Die Item, 1/4"-18 Die Thread, 1-1/2" W
Mfr # 2734200
Zoro # G0625882
original price:
$44.45
5% off
new price: $42.19
/ea
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type NPT
- Die Material High Speed Steel
- Die Thickness 1/2 in
- Thread Direction Right Hand
Product Information
- Brand Osg
- MFR # 2734200
- Zoro # G0625882
- Country of Origin Japan
- Category Round Dies
Dimensions
Die Thread Size | 1/4"-18 |
Overall Width | 1-1/2" |
Overall Length | 1 1/2 in |
Thread Size | 1/4"-18 |
Outside Dia. | 1 1/2 in |
Details
Item | Pipe and Conduit Thread Die |
Die Shape | Round |
Thread Type | NPT |
Die Material | High Speed Steel |
Die Thickness | 1/2 in |
Thread Direction | Right Hand |
Application | Hand Threading |
Primary Material Application | Aluminum, Brass, Bronze, Cast Iron, Copper, Steel |
Die Type | Adjustable |
Thread Standard | NPT |
Primary Material Application ISO Code | K, N, P |
Threads per Inch | 18 |
For Tool Type | Hand Tools |
Integrated Handle | No |
Finish - Machining | Bright (Uncoated) |
Description
Pipe and Conduit Thread Die, Die Shape Round, Die Material High Speed Steel, Thread Size 1/4 In.-18, Thread Standard NPT, Thread Type NPT, Die Thread Size 1/4 In.-18, Threads per Inch 18, Thread Direction Right Hand, Die Thickness 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO 4-Way Advanced Onsite Sensor (AOS) Absolute Scale Digital Caliper, 0-6 in (0-150 mm) (500-196-30)
- DIABLO 6" L x Metal Cutting Reciprocating Saw Blade (DS0614BF5)
- C.H. HANSON Holder (27600)
- H & H INDUSTRIAL PRODUCTS Ultra Precision Hand Tapper Conversion Kit (3903-0257)
- OSG Die Item, 3/8"-18 Die Thread, 1-1/2" W (2734300)
- OSG Die Item, 5/16"-18 Die Thread, 1-5/16" W (2704500)
- OSG Round Die, HSS, 3/8-16, UNC (2703500)
- OSG Die Item, #5-40 Die Thread, 13/16" W (2727200)
- OSG Die Item, M12x1.75 Die Thread, 1" W (1351120)
- OSG Die Item, 1/4"-28 Die Thread, 1-1/2" W (2706300)
- GREENFIELD THREADING Carbon Round Adjustable Die 382 Greenfield Threading 1-1/2 In Outside Diameter 3/8-16UNC (402274)
- Osg Round Dies