Shop All Round Dies
Osg
Die Item, 1/2"-13 Die Thread, 1-5/16" W
Mfr # 2705200
Zoro # G0605497
product price: $40.75
/ea
$40.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type UNC
- Die Material High Speed Steel
- Die Thickness 7/16 in
- Thread Direction Right Hand
Product Information
- Brand Osg
- MFR # 2705200
- Zoro # G0605497
- Country of Origin Japan
- Category Round Dies
Dimensions
Die Thread Size | 1/2"-13 |
Overall Width | 1-5/16" |
Thread Size | 1/2"-13 |
Outside Dia. | 1 5/16 in |
Details
Item | Round Threading Die |
Die Shape | Round |
Thread Type | UNC |
Die Material | High Speed Steel |
Die Thickness | 7/16 in |
Thread Direction | Right Hand |
Application | Hand Threading |
Thread Standard | UNC |
Die Type | Adjustable |
Primary Material Application | Aluminum, Cast Iron, Steel |
Primary Material Application ISO Code | K, N, P |
Threads per Inch | 13 |
Finish - Machining | Bright (Uncoated) |
Material - Machining | High Speed Steel |
Description
Round Threading Die, Round, Thread Size 1/2 In.-13, UNC, Adjustable, Outside Dia. 1 5/16 in, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 7/16 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE SCRAPER 5""W DOUBLE EDGE (10550)
- STARRETT Band Saw Blade, 10 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99908-10)
- AMPG Cmm Extension, 60mm Length, M2 (Z3849)
- CRESCENT 1-1/4" x 25' Shockforce™ G2 Magnetic Tape Measure (LM1225-02)
- OSG Die Item, 5/16"-18 Die Thread, 1-5/16" W (2704500)
- OSG Die Item, 1/4"-28 Die Thread, 1" W (2703000)
- OSG Die Item, 5/16"-24 Die Thread, 13/16" W (2701500)
- OSG Die Item, M22x1.50 Die Thread, 2" W (46265)
- OSG Die Item, 1/4"-20 Die Thread, 2" W (2710000)
- OSG Die Item, M12x1.25 Die Thread, 1-1/2" W (46154)
- OSG 3/8-24 X 1 O.D. ROUND DIE (2703600)
- Osg Round Dies