Shop All Round Dies
Osg
Die Item, #10-24 Die Thread, 1" W
Mfr # 2729400
Zoro # G0605567
original price:
$37.35
10% off
new price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type UNC
- Die Material High Speed Steel
- Die Thickness 3/8 in
- Thread Direction Right Hand
Product Information
- Brand Osg
- MFR # 2729400
- Zoro # G0605567
- Country of Origin Japan
- Category Round Dies
Dimensions
Die Thread Size | #10-24 |
Overall Width | 1" |
Thread Size | #10-24 |
Outside Dia. | 1 in |
Details
Item | Round Threading Die |
Die Shape | Round |
Thread Type | UNC |
Die Material | High Speed Steel |
Die Thickness | 3/8 in |
Thread Direction | Right Hand |
Application | Hand Threading |
Finish - Machining | Bright (Uncoated) |
Die Type | Adjustable |
Thread Standard | UNC |
Primary Material Application ISO Code | K, N, P |
Threads per Inch | 24 |
Primary Material Application | Aluminum, Cast Iron, Steel |
Material - Machining | High Speed Steel |
Description
Round Threading Die, Round, Thread Size #10-24, UNC, Adjustable, Outside Dia. 1 in, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 3/8 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Rule 6IN (1604R-6)
- IRWIN Nutsetter, Steel, Impact Rated, PK4 (IWAF342-4)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 2-5/8 (MHSTK42)
- BON TOOL Bon 21-168 Paver Joint Wire Brush-1-1/2" Wire With 16" Handle (21-168)
- OSG Die Item, #8-32 Die Thread, 1" W (2729100)
- OSG Die Item, 5/16"-18 Die Thread, 1" W (2703200)
- OSG Die Item, 1/4"-20 Die Thread, 1" W (2702800)
- OSG Die Item, #4-40 Die Thread, 13/16" W (2727000)
- OSG Die Item, 3/4"-16 Die Thread, 2" W (2712100)
- OSG Die Item, 3/4"-16 Die Thread, 2-1/2" W (2713900)
- GREENFIELD THREADING Carbon Round Die 383 Greenfield Threading 2 In Outside Diameter 1/4-18NPT (405301)
- Osg Round Dies