Shop All Round Dies
Osg
Die Item, 1-1/2"-6 Die Thread, 3" W
Mfr # 2715900
Zoro # G0625873
original price:
$258.38
15% off
new price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type UNC
- Die Material High Speed Steel
- Die Thickness 1 in
- Thread Direction Right Hand
Product Information
- Brand Osg
- MFR # 2715900
- Zoro # G0625873
- Country of Origin Japan
- Category Round Dies
Dimensions
Die Thread Size | 1-1/2"-6 |
Overall Width | 3" |
Thread Size | 1-1/2"-6 |
Outside Dia. | 3 in |
Details
Item | Round Threading Die |
Die Shape | Round |
Thread Type | UNC |
Die Material | High Speed Steel |
Die Thickness | 1 in |
Thread Direction | Right Hand |
Application | Hand Threading |
Primary Material Application ISO Code | K, N, P |
Thread Standard | UNC |
Threads per Inch | 6 |
Finish - Machining | Bright (Uncoated) |
Die Type | Adjustable |
Primary Material Application | Aluminum, Cast Iron, Steel |
Material - Machining | High Speed Steel |
Description
Round Threading Die, Round, Thread Size 1-1/2 In.-6, UNC, Adjustable, Outside Dia. 3 in, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 1 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASIMETO 1/2 -3/4 Asimeto 12" Telescoping Gauge (7487023)
- WESTWARD Double End Drill 1/4, HSS, Black Oxide (2UFF7)
- BOSCH 3-7/8" Bi-Metal STP Hole Saw US (HB387)
- PROTO Drive Pin Punch, Long, 7/32 x 8 In (J48732L)
- OSG Die Item, #10-32 Die Thread, 13/16" W (2728200)
- OSG Die Item, #10-32 Die Thread, 1" W (2729600)
- OSG Die Item, M22x1.50 Die Thread, 2" W (46265)
- OSG Die Item, 5/16"-32 Die Thread, 1" W (2703400)
- OSG Die Item, M12x1.50 Die Thread, 1-1/2" W (46153)
- OSG Die Item, 3/8"-24 Die Thread, 1-1/2" W (2706900)
- DEWALT 3/8" Replacement Cutting Die Set (DCS35038)
- Osg Round Dies