Shop All Countersinks
Osg
Countersink, Multi FL, 90 deg., 3/4 in.
Mfr # 701-7502
Zoro # G1772325
product price: $43.69
/ea
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 90 Degrees
- Body Dia. 3/4 in
- Shank Dia. 3/8 in
- Number of Flutes Multi
- Material - Machining Carbide
Product Information
- Brand Osg
- MFR # 701-7502
- Zoro # G1772325
- Country of Origin India
- Category Countersinks
Dimensions
Body Dia. | 3/4 in |
Shank Dia. | 3/8 in |
Overall Length | 2 7/8 in |
Pilot Dia. | 3/4 in |
Size- Decimal | 3/4" (0.7500) |
Body Dia. (In.) | 3/4 |
Overall Length (In.) | 2-7/8 |
Sizes Included | 3/4" |
Shank Dia. (In.) | 3/8 |
Size - Decimal | 3/4 in - 0.7500 |
Description
Countersink, 90 Degrees , 3/4 in, Carbide, Bright (Uncoated)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Inside Step Tool w/ProF, 8" x 4" 1/2"R (CF177PF)
- WESTWARD Pilot Bearing Puller, 2 Jaws, 1/2 ton Cap. (23KX55)
- STARRETT Band Saw Blade, 13 ft. 6 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-13-06)
- ERGODYNE Gray Canvas Tool Apron Extended Length (5705)
- OSG Countersink, 2-3/8 in. L, 82 deg., 3/8 in. (706-3750-082)
- OSG Countersink, Multi FL, 60 deg., 1/2 in. (701-5000)
- OSG Countersink, 1 FL, 90 deg., 1/8 in. (700-1252)
- OSG Countersink, 1 FL, 82 deg., 1 in. (700-1001)
- OSG Countersink, 1 FL, 82 deg., 3/8 in. (700-3751)
- OSG Countersink, 1 FL, 82 deg., 1/8 in. (700-1251)
- KEO 1/2 82 deg ZErO Flute CO Deburring Tool (53512)
- Osg Countersinks, Center Drills & Spotting Drills