Shop All Countersinks
Osg
Countersink, Multi FL, 90 deg., 1 in.
Mfr # 706-1000-090
Zoro # G1772298
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1 in
- Shank Dia. 1/2 in
- Number of Flutes 6
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
Product Information
- Brand Osg
- MFR # 706-1000-090
- Zoro # G1772298
- Country of Origin India
- Category Countersinks
Dimensions
Body Dia. | 1 in |
Shank Dia. | 1/2 in |
Overall Length | 3 in |
Pilot Dia. | 1 in |
Overall Length (In.) | 3 |
Size- Decimal | 1" (1.0000) |
Sizes Included | 1" |
Shank Dia. (In.) | 1/2 |
Body Dia. (In.) | 1 |
Size - Decimal | 1 in - 1.0000 |
Description
Countersink, 90 Degrees , 1 in, Carbide, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED INTERNATIONAL Slim Taper File, 7" (63219)
- FREUD Straight Router Bit, 2-1/2" Cutting L (12-130)
- KRAFT TOOL Airplane Groover, Square End, Single, 1"Bit (CC323)
- OTC Jaw Puller, 1 tons, 3 Jaws, 2-1/8 in. (1021)
- OSG Countersink, Multi FL, 82 deg., 1 in. (706-1000-082)
- OSG Countersink, Multi FL, 90 deg., 2in L, 1/4in (701-2502)
- OSG Countersink, 1 FL, 60 deg., 1/2 in. (700-5000)
- OSG Countersink, 1 FL, 90 deg., 3/8 in. (700-3752)
- OSG Countersink, Multi FL, 90 deg., 1/2 in. (701-5002)
- OSG Countersink, 2-1/2 in. L, 90 deg., 1/2 in. (706-5000-090)
- BIG HORN Type 'C' Countersink, 3/8 Inch, Fits #5 Screw Bit W. L. Fuller C5 (18990)
- Osg Countersinks, Center Drills & Spotting Drills