Shop All Countersinks
Osg
Countersink, Multi FL, 82 deg., 5/8 in.
Mfr # 701-6251
Zoro # G1772368
$31.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Countersink Angle 82 Degrees
- Body Dia. 5/8 in
- Shank Dia. 3/8 in
- Number of Flutes Multi
- Material - Machining Carbide
Product Information
- Brand Osg
- MFR # 701-6251
- Zoro # G1772368
- Country of Origin India
- Category Countersinks
Dimensions
Body Dia. | 5/8 in |
Shank Dia. | 3/8 in |
Overall Length | 2 7/8 in |
Body Dia. (In.) | 5/8 |
Shank Dia. (In.) | 3/8 |
Overall Length (In.) | 2-7/8 |
Pilot Dia. | 5/8 in |
Size- Decimal | 5/8" (0.6250) |
Sizes Included | 5/8" |
Size - Decimal | 5/8 in - 0.6250 |
Description
Countersink, 82 Degrees , 5/8 in, Carbide, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Offset Rotary Buffer 3In Dia. 7 Degree (51402)
- MILWAUKEE TOOL Armature (16-50-1130)
- MASTER APPLIANCE Professional Heat Gun Kit 800¿F, Corded Powered, 120V AC, Pistol Handle (HG-301T-00-K)
- HHIP .120" Rectangular Gage Block Grade 2/A+/AS 0 (4101-0731)
- OSG Countersink, 1 FL, 82 deg., 3/8 in. (700-3751)
- OSG Countersink, 1 FL, 90 deg., 3/8 in. (700-3752)
- OSG Countersink, 2-7/8 in. L, 82 deg., 5/8 in. (706-6250-082)
- OSG Countersink, Multi FL, 82 deg., 3/8 in. (701-3751)
- OSG Countersink, Multi FL, 60 deg., 2in L, 1/4in (701-2500)
- OSG Countersink, Multi FL, 90 deg., 2in L, 1/4in (701-2502)
- CLEVELAND Countersink, 1-7/8" L, Cobalt Steel (C94560)
- Osg Countersinks