Shop All Countersinks
Osg
Countersink, Multi FL, 82 deg., 3/4 in.
Mfr # 701-7501
Zoro # G1772331
original price:
$67.85
18% off
new price: $55.39
/ea
$55.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 82 Degrees
- Body Dia. 3/4 in
- Shank Dia. 3/8 in
- Number of Flutes Multi
- Material - Machining Carbide
Product Information
- Brand Osg
- MFR # 701-7501
- Zoro # G1772331
- Country of Origin India
- Category Countersinks
Dimensions
Body Dia. | 3/4 in |
Shank Dia. | 3/8 in |
Overall Length | 2 7/8 in |
Sizes Included | 3/4" |
Size- Decimal | 3/4" (0.7500) |
Pilot Dia. | 3/4 in |
Overall Length (In.) | 2-7/8 |
Body Dia. (In.) | 3/4 |
Shank Dia. (In.) | 3/8 |
Size - Decimal | 3/4 in - 0.7500 |
Description
Countersink, 82 Degrees , 3/4 in, Carbide, Bright (Uncoated)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Oscillating Sanding Pads, 3-1/8In, PK2 (63806142220)
- GUARDAIR Thumb Lever Air Gun, 100 psi (970RT)
- PROTO Locking Extension 3/8" Dr, 6 in L, 1 Pieces, Black Oxide (J5260-06B)
- DRILL AMERICA 1-3/4"-10 HSS Plug Hand Tap (DWTST1-3/4-10P)
- OSG Countersink, Multi FL, 82 deg., 3inL, 1 in. (701-1001)
- OSG Countersink, Multi FL, 60 deg., 3inL, 1 in. (701-1000)
- OSG Countersink, Multi FL, 60 deg., 1/4 in. (706-2500-060)
- OSG Countersink, 1 FL, 90 deg., 1/4 in. (700-2502)
- OSG Countersink, Multi FL, 82 deg., 1 in. (706-1000-082)
- OSG Countersink, 2-3/8 in. L, 82 deg., 3/8 in. (706-3750-082)
- KEO Countersink, 6 FL, 100 Deg, 5/8, HSS, TiN (55068-TiN)
- Osg Countersinks, Center Drills & Spotting Drills