Shop All Countersinks
Osg
Countersink, Multi FL, 82 deg., 1/2 in.
Mfr # 701-5001
Zoro # G1772395
product price: $28.39
/ea
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1/2 in
- Shank Dia. 1/4 in
- Number of Flutes Multi
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
Product Information
- Brand Osg
- MFR # 701-5001
- Zoro # G1772395
- Country of Origin India
- Category Countersinks
Dimensions
Body Dia. | 1/2 in |
Shank Dia. | 1/4 in |
Overall Length | 2 1/8 in |
Size- Decimal | 1/2" (0.5000) |
Shank Dia. (In.) | 1/4 |
Overall Length (In.) | 2-1/8 |
Body Dia. (In.) | 1/2 |
Sizes Included | 1/2" |
Pilot Dia. | 1/2 in |
Size - Decimal | 1/2 in - 0.5000 |
Description
Countersink, 82 Degrees , 1/2 in, Carbide, Bright (Uncoated)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS T Handle Lock Pin, 2-1/2, 1/2, SS (GL8X2500T----X0)
- TEKTON 17 mm Reversible 12-Point Ratcheting Combination Wrench (WRC23417)
- KEO Drill/Countersink Bit, 82 Deg, #6, HSS, TiN (10682-TiN)
- PRIME-LINE Internal Plastic Pipe Cutter, 1-1/4 in Or Larger Diameter Single Pack (RP77171)
- OSG Countersink, Multi FL, 90 deg., 1/2 in. (701-5002)
- OSG Countersink, 1 FL, 60 deg., 1/2 in. (700-5000)
- OSG Countersink, Multi FL, 82 deg., 3/8 in. (701-3751)
- OSG Countersink, 1 FL, 82 deg., 1 in. (700-1001)
- OSG Countersink, 1 FL, 82 deg., 3/8 in. (700-3751)
- OSG Countersink, Multi FL, 90 deg., 2in L, 1/4in (701-2502)
- KEO Countersink Set, 5PC, 3FL, 60 Deg, Carbide (55749)
- Osg Countersinks