Shop All Countersinks
Osg
Countersink, Multi FL, 60 deg., 3inL, 1 in.
Mfr # 701-1000
Zoro # G1772499
product price: $67.19
/ea
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1 in
- Shank Dia. 1/2 in
- Number of Flutes 1
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
Product Information
- Brand Osg
- MFR # 701-1000
- Zoro # G1772499
- Country of Origin India
- Category Countersinks
Dimensions
Body Dia. | 1 in |
Shank Dia. | 1/2 in |
Overall Length | 3 in |
Body Dia. (In.) | 1 |
Overall Length (In.) | 3 |
Shank Dia. (In.) | 1/2 |
Pilot Dia. | 1 in |
Sizes Included | 1" |
Size- Decimal | 1" (1.0000) |
Size - Decimal | 1 in - 1.0000 |
Description
Countersink, 60 Degrees , 1 in, Carbide, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Hole Saw 1-9/16" (DHS1563)
- BOSCH Tool Organizer Lid, 17-1/2"L x 13-1/2"W x 2"H (L-RACK-T)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 13 mm Size, Deep Socket, Black Phosphate (49-66-6274)
- DRILL AMERICA m10x.75 Carbon Steel Hex Die (DWTSMH10X.75)
- OSG Countersink, Multi FL, 82 deg., 3inL, 1 in. (701-1001)
- OSG Countersink, 2-7/8 in. L, 82 deg., 3/4 in. (706-7500-082)
- OSG Countersink, Multi FL, 82 deg., 3/8 in. (701-3751)
- OSG Countersink, Multi FL, 60 deg., 3/4 in. (706-7500-060)
- OSG Countersink, 1 FL, 82 deg., 3/4 in. (700-7501)
- OSG Countersink, 1 FL, 82 deg., 1/4 in. (700-2501)
- MELIN TOOL CO Cobalt Countersink, 1F, 82 deg., 2 (HSP1-2-82T)
- Osg Countersinks