Shop All Countersinks
Osg
Countersink, Multi FL, 2-3/16 in.L, 3/8 in.
Mfr # 701-3750
Zoro # G1772438
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Countersink Angle 60 Degrees
- Body Dia. 3/8 in
- Shank Dia. 1/4 in
- Number of Flutes 20
- Material - Machining Carbide
Product Information
- Brand Osg
- MFR # 701-3750
- Zoro # G1772438
- Country of Origin India
- Category Countersinks
Dimensions
Body Dia. | 3/8 in |
Shank Dia. | 1/4 in |
Overall Length | 2 3/16 in |
Body Dia. (In.) | 3/8 |
Overall Length (In.) | 2-3/16 |
Sizes Included | 3/8" |
Size- Decimal | 3/8" (0.3750) |
Shank Dia. (In.) | 1/4 |
Pilot Dia. | 3/8 in |
Size - Decimal | 3/8 in - 0.3750 |
Description
Countersink, 60 Degrees , 3/8 in, Carbide, Bright (Uncoated)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS Flat Aluminum File, Double, 8inL, Nat. (73275000)
- DRILL AMERICA 12" Round Smooth File (DIC12199)
- DIABLO 3/4"x6"x8" SDS-Plus 2-Cutter (DMAPL2450)
- DEWALT Foam Insert for TSTAK® Stackable Tool Storage Organizers, Modular Storage (DWST88801)
- OSG Countersink, 2-7/8 in. L, 82 deg., 5/8 in. (706-6250-082)
- OSG Countersink, 1 FL, 90 deg., 1/8 in. (700-1252)
- OSG Countersink, Multi FL, 82 deg., 3inL, 1 in. (701-1001)
- OSG Countersink, Multi FL, 60 deg., 3inL, 1 in. (701-1000)
- OSG Countersink, Multi FL, 82 deg., 1/2 in. (701-5001)
- OSG Countersink, Multi FL, 60 deg., 3/4 in. (706-7500-060)
- KEO Countersink, 1 FL, 60 Deg, 1/8, Carbide (55700)
- Osg Countersinks, Center Drills & Spotting Drills