Shop All Countersinks
Osg
Countersink, 2-5/8 in. L, 60 deg., 1/2 in.
Mfr # 706-5000-060
Zoro # G1772228
product price: $41.55
/ea
$41.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Countersink Angle 60 Degrees
- Body Dia. 1/2 in
- Shank Dia. 1/4 in
- Number of Flutes 6
- Material - Machining Carbide
Product Information
- Brand Osg
- MFR # 706-5000-060
- Zoro # G1772228
- Country of Origin India
- Category Countersinks
Dimensions
Body Dia. | 1/2 in |
Shank Dia. | 1/4 in |
Overall Length | 2 5/8 in |
Size- Decimal | 1/2" (0.5000) |
Shank Dia. (In.) | 1/4 |
Overall Length (In.) | 2-5/8 |
Body Dia. (In.) | 1/2 |
Pilot Dia. | 1/2 in |
Sizes Included | 1/2" |
Size - Decimal | 1/2 in - 0.5000 |
Description
Countersink, 60 Degrees , 1/2 in, Carbide, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP 1/4" Drive Extension, SAE, 1 pcs, Urethane Covered, 3 in L (UG-EX-250-3)
- MILWAUKEE TOOL 3/8 in Drive SAE, 8 pcs (48-22-9542)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1285" (953HS30LS)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 9/32 (C23844)
- OSG Countersink, Multi FL, 90 deg., 1/2 in. (701-5002)
- OSG Countersink, 2-1/2 in. L, 90 deg., 1/2 in. (706-5000-090)
- OSG Countersink, Multi FL, 60 deg., 3/4 in. (706-7500-060)
- OSG Countersink, Multi FL, 82 deg., 5/8 in. (701-6251)
- OSG Countersink, 2-3/8 in. L, 82 deg., 3/8 in. (706-3750-082)
- OSG Countersink, 1 FL, 82 deg., 5/8 in. (700-6254)
- DRILL AMERICA 3/4"-60 HSS Single Flute Countersink (DEWSFC3/4-60)
- Osg Countersinks, Center Drills & Spotting Drills