Shop All Countersinks
Osg
Countersink, 1 FL, 90 deg., 5/8 in.
Mfr # 700-6252
Zoro # G1772569
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 90 Degrees
- Body Dia. 5/8 in
- Shank Dia. 1/4 in
- Number of Flutes 1
- Material - Machining Carbide
Product Information
- Brand Osg
- MFR # 700-6252
- Zoro # G1772569
- Country of Origin India
- Category Countersinks
Dimensions
Body Dia. | 5/8 in |
Shank Dia. | 1/4 in |
Overall Length | 2 5/8 in |
Overall Length (In.) | 2-5/8 |
Sizes Included | 5/8" |
Pilot Dia. | 5/8 in |
Shank Dia. (In.) | 1/4 |
Body Dia. (In.) | 5/8 |
Size- Decimal | 5/8" (0.6250) |
Size - Decimal | 5/8 in - 0.6250 |
Description
Countersink, 90 Degrees , 5/8 in, Carbide, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR Drill chuck 13 mm B16 (IBK.13-B16)
- CRAFTSMAN Corded Orbital Polisher (CMEE100)
- PROTO 3/4 in Drive Impact Socket 38 mm Size 6 pt Deep Depth, Black Oxide (J07538ML)
- WESTWARD Alloy Steel Die, 1/4-20 UNC (CCT1060-19)
- OSG Countersink, Multi FL, 82 deg., 5/8 in. (701-6251)
- OSG Countersink, Multi FL, 60 deg., 1/4 in. (706-2500-060)
- OSG Countersink, Multi FL, 90 deg., 5/8 in. (701-6252)
- OSG Countersink, 2-1/2 in. L, 82 deg., 1/2 in. (706-5000-082)
- OSG Countersink, Multi FL, 90 deg., 1 in. (706-1000-090)
- OSG Countersink, Multi FL, 60 deg., 3/4 in. (706-7500-060)
- KODIAK CUTTING TOOLS 3/4 Carbide Countersink Six Flute 82 Deg. (5419634)
- Osg Countersinks, Center Drills & Spotting Drills