Shop All Countersinks
Osg
Countersink, 1 FL, 90 deg., 3/8 in.
Mfr # 700-3752
Zoro # G1772620
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Dia. 3/8 in
- Shank Dia. 1/4 in
- Number of Flutes 1
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
Product Information
- Brand Osg
- MFR # 700-3752
- Zoro # G1772620
- Country of Origin India
- Category Countersinks
Dimensions
Body Dia. | 3/8 in |
Shank Dia. | 1/4 in |
Overall Length | 2 7/16 in |
Body Dia. (In.) | 3/8 |
Sizes Included | 3/8" |
Pilot Dia. | 3/8 in |
Overall Length (In.) | 2-7/16 |
Size- Decimal | 3/8" (0.3750) |
Shank Dia. (In.) | 1/4 |
Size - Decimal | 3/8 in - 0.3750 |
Description
Countersink, 90 Degrees , 3/8 in, Carbide, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 13" X2™ Dual Material Long Reach Pliers (PSX200C-06)
- HULTAFORS TOOLS Bending Bar Aluminum H 700-27 (H 700)
- MIDWEST FASTENER 3/8" Zinc Plated Steel Drop-In Anchor Setting Tools (04251)
- DIABLO 9" L x Metal Cutting Reciprocating Saw Blade (DS0908CF3)
- OSG Countersink, 1 FL, 82 deg., 3/8 in. (700-3751)
- OSG Countersink, Multi FL, 82 deg., 3/8 in. (701-3751)
- OSG Countersink, 1 FL, 82 deg., 3/4 in. (700-7501)
- OSG Countersink, Multi FL, 90 deg., 1 in. (706-1000-090)
- OSG Countersink, 1 FL, 82 deg., 1/4 in. (700-2501)
- OSG Countersink, Multi FL, 60 deg., 3inL, 1 in. (701-1000)
- MELIN TOOL CO Carbide Countersink, 82 deg., 1/4", Number of Flutes: 4 (C4-1/4-82)
- Osg Countersinks