Shop All Countersinks
Osg
Countersink, 1 FL, 90 deg., 1/4 in.
Mfr # 700-2502
Zoro # G1772657
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1/4 in
- Shank Dia. 1/4 in
- Number of Flutes 1
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
Product Information
- Brand Osg
- MFR # 700-2502
- Zoro # G1772657
- Country of Origin India
- Category Countersinks
Dimensions
Body Dia. | 1/4 in |
Shank Dia. | 1/4 in |
Overall Length | 2 in |
Pilot Dia. | 1/4 in |
Overall Length (In.) | 2 |
Body Dia. (In.) | 1/4 |
Shank Dia. (In.) | 1/4 |
Size- Decimal | 1/4" (0.2500) |
Sizes Included | 1/4" |
Size - Decimal | 1/4 in - 0.2500 |
Description
Countersink, 90 Degrees , 1/4 in, Carbide, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Angle Head Open End Wrench Set, 5-Piece 33-50 mm (WAE90203)
- KLEIN TOOLS Insulated Slotted Screwdriver 1/4 in Round (602-4-INS)
- DRILL AMERICA 3-1/4" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH3250)
- MAKITA Impact GOLD® 7 Pc Dbl-Ended Power Bits w/Mag Boost (B-44987)
- OSG Countersink, 1 FL, 82 deg., 1/4 in. (700-2501)
- OSG Countersink, 1 FL, 60 deg., 1/2 in. (700-5000)
- OSG Countersink, Multi FL, 60 deg., 3inL, 1 in. (701-1000)
- OSG Countersink, 2-7/8 in. L, 82 deg., 5/8 in. (706-6250-082)
- OSG Countersink, Multi FL, 60 deg., 1/4 in. (706-2500-060)
- OSG Countersink, 1 FL, 82 deg., 1/2 in. (700-5001)
- KEO 120 deg 3 Flute 5 piece Center Reamer Set CO (50032)
- Osg Countersinks, Center Drills & Spotting Drills