Shop All Countersinks
Osg
Countersink, 1 FL, 82 deg., 3/8 in.
Mfr # 700-3751
Zoro # G1772639
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 3/8 in
- Shank Dia. 1/4 in
- Number of Flutes 1
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
Product Information
- Brand Osg
- MFR # 700-3751
- Zoro # G1772639
- Country of Origin India
- Category Countersinks
Dimensions
Body Dia. | 3/8 in |
Shank Dia. | 1/4 in |
Overall Length | 2 7/16 in |
Sizes Included | 3/8" |
Size- Decimal | 3/8" (0.3750) |
Overall Length (In.) | 2-7/16 |
Body Dia. (In.) | 3/8 |
Pilot Dia. | 3/8 in |
Shank Dia. (In.) | 1/4 |
Size - Decimal | 3/8 in - 0.3750 |
Description
Countersink, 82 Degrees , 3/8 in, Carbide, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLEX Hexagon screwdriver, with T-handle , Hexagon: 1/4 inch (627585 1/4)
- KIFIX Pull Action Latch Clamp, 440 lb. Retention Force, 1.89 Plunger Travel (KF-643-R-SS)
- TEKTON Long Cold Chisel Set, 3-Piece (1/2, 3/4, 1 in.) (66506)
- GROZ Fret Saw, 5.5"- 11.5", Cutting Depth (30222)
- OSG Countersink, 1 FL, 90 deg., 3/8 in. (700-3752)
- OSG Countersink, Multi FL, 60 deg., 2in L, 1/4in (701-2500)
- OSG Countersink, 2-1/2 in. L, 90 deg., 1/2 in. (706-5000-090)
- OSG Countersink, Multi FL, 90 deg., 1 in. (706-1000-090)
- OSG Countersink, Multi FL, 82 deg., 1 in. (706-1000-082)
- OSG Countersink, Multi FL, 60 deg., 3inL, 1 in. (701-1000)
- DRILL AMERICA 5/16"-82 HSS Single Flute Countersink (DEWSFC5/16-82)
- Osg Countersinks, Center Drills & Spotting Drills